Shop All Strobe and Flashing Lights
Werma
Warning Light, Red, 24VDC, Conduit Mount
Mfr # 82910755
Zoro # G6034091
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rating IP65
- Mounting Conduit
- Width 3 55/64 in
- Housing Material Polycarbonate/ABS
- Depth 3 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 82910755
- Zoro # G6034091
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Width | 3 55/64 in |
Depth | 3 55/64 in |
Height | 5 25/64 in |
Diameter | 3 55/64 in |
Details
Rating | IP65 |
Mounting | Conduit |
Housing Material | Polycarbonate/ABS |
Lens Design | Dome |
Lamp Life | 50,000 hr |
Lamp Type | Led |
Features | -1 |
Item | Beacon Warning Light |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Flashes per Minute | 60 or Steady Burn |
Voltage | 24V DC |
Power Source | 24V DC |
Bulb Included | No |
Standards | CE, CUL |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lens Material | Polycarbonate |
Color | Red |
Current Drawn | 0.15A DC |
Description
Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60 or Steady Burn, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 24V DC, Current Drawn 0.15A DC, Width 3 55/64 in, Depth 3 55/64 in, Height 5 25/64 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXL (HJ7819-XXL)
- DEWALT DEWALT DPG32 Premium AB Grade Leather Driver (DPG32L)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 1 in x RAW451RDWT (RAW451RDWT)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- WERMA Warning Light, 24VAC/DC, Bracket Mount (20430075)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- WERMA Warning Light, Red, Panel/Conduit Mount (20710075)
- WERMA Warning Light, Yellow, 24VDC, Surface Mount (82930055)
- VITALITE Warning Light, Red, LED, 5-1/8" D, 6-1/4" H (121SLED-120R-M1)
- Werma Safety Alarms and Warnings