Shop All Strobe and Flashing Lights
Werma
Warning Light, Red, 24VAC/DC, Surface Mount
Mfr # 20110075
Zoro # G6046168
original price:
$105.99
10% off
new price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 20110075
- Zoro # G6046168
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 3 3/16 in |
Width | 2 9/32 in |
Diameter | 2 9/32 in |
Depth | 2 9/32 in |
Details
Item | Beacon Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | CE, CUL |
Voltage | 24V AC/DC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Current Drawn | 0.045A AC/DC |
Bulb Included | Yes |
Operating Temp. | -4 Degrees to 122 Degrees F |
Mounting | Surface |
Lens Design | Dome |
Features | Easy to Install Using Convenient Connection Terminals, Reliable Signaling |
Rating | IP65 |
Description
Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute 0, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 24V AC/DC, Current Drawn 0.045A AC/DC, Width 2 9/32 in, Depth 2 9/32 in, Height 3 3/16 in, Voltage 24V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 7.5-8, PR (470638-705-39)
- LYLE Decal, Reflective, Warning High, 10 x 7", Sign Material: Vinyl (LCU6-0004-RD_10X7)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Automatic Pk (115-YO)
- WERMA Warning Sounder Light, Black, 2-53/64" dia (11000075)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- WERMA Warning Light, Yellow, 24VDC, Surface Mount (82930055)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- WERMA Warning Light, 24VAC/DC, Bracket Mount (20430075)
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- Werma Safety Alarms and Warnings