Shop All Strobe and Flashing Lights
Werma
Warning Light, LED, Panel/Conduit Mount
Mfr # 23948255
Zoro # G6048100
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Green, Red, White, Yellow
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 23948255
- Zoro # G6048100
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 55/64 in |
Depth | 2 13/64 in |
Width | 1 31/32 in |
Diameter | 1 31/32 in |
Details
Item | Beacon Warning Light |
Color | Blue, Green, Red, White, Yellow |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate/ABS |
Standards | CE |
Lens Design | Dome |
Bulb Included | No |
Voltage | 24V DC |
Operating Temp. | -4 Degrees to 122 Degrees F |
Features | -1 |
Mounting | Panel/Conduit |
Rating | IP65 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Current Drawn | 0.075A DC |
Description
Beacon Warning Light, Color Blue, Green, Red, White, Yellow, Lamp Type LED, Flashes per Minute 0, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 24V DC, Current Drawn 0.075A DC, Width 1 31/32 in, Depth 2 13/64 in, Height 55/64 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, Foam, 12.85 oz, PK6 (FIP 1-STEP)
- WORLDWIDE PROTECTIVE PRODUCTS Terry Cloth Glove, S, Pairs, PK6 (MTATA/GYC-CC-S)
- PIP VF, Cut Gloves, MaxiFlex, 2X, 45MU66, PR (34-8743V/XXL)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- WERMA Warning Light, Red, Panel/Conduit Mount (20710075)
- WERMA Warning Light, 24VAC/DC, Bracket Mount (20430075)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- KELLEY Inside Light Assemblies, Red Inside Oval (061-213)
- Werma Safety Alarms and Warnings