Shop All Strobe and Flashing Lights
Werma
Warning Light, Green, 24VDC, Surface Mount
Mfr # 82920055
Zoro # G6275628
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 82920055
- Zoro # G6275628
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 5 25/64 in |
Depth | 3 55/64 in |
Width | 3 55/64 in |
Diameter | 3 55/64 in |
Details
Item | Beacon Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 or Steady Burn |
Housing Material | Polycarbonate/ABS |
Standards | CE, CUL |
Operating Temp. | -4 Degrees to 122 Degrees F |
Mounting | Surface |
Features | -1 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Bulb Included | No |
Voltage | 24V DC |
Current Drawn | 0.15A DC |
Lens Design | Dome |
Rating | IP65 |
Description
Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60 or Steady Burn, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Surface, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 24V DC, Current Drawn 0.15A DC, Width 3 55/64 in, Depth 3 55/64 in, Height 5 25/64 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Chin Protector, Clear, Polycarbonate (10149029)
- SCRUB ZONE Scrub Pants, L, Ceil Blue, 4.25 oz. (85221)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 25 dB, Soprano, Green (10034487)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- WERMA Warning Light, Red, Panel/Conduit Mount (20710075)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- Werma Strobe and Flashing Lights