Shop All Strobe and Flashing Lights
Werma
Warning Light, Green, 24VDC, Conduit Mount
Mfr # 82920755
Zoro # G6288648
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 82920755
- Zoro # G6288648
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 5 25/64 in |
Diameter | 3 55/64 in |
Depth | 3 55/64 in |
Width | 3 55/64 in |
Details
Item | Beacon Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 or Steady Burn |
Housing Material | Polycarbonate/ABS |
Standards | CE, CUL |
Operating Temp. | -4 Degrees to 122 Degrees F |
Current Drawn | 0.15A DC |
Voltage | 24V DC |
Bulb Included | No |
Features | -1 |
Mounting | Conduit |
Rating | IP65 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Lens Design | Dome |
Description
Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute 60 or Steady Burn, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 24V DC, Current Drawn 0.15A DC, Width 3 55/64 in, Depth 3 55/64 in, Height 5 25/64 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFMARK Tuff Mark Tape, White, 2"x100ft (TM1102W)
- MILWAUKEE TOOL Front Brim Blue Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1325)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- MILWAUKEE TOOL STICK LIGHT LED 12V CRDLS-TOOL ONLY (ML2351-20)
- Werma Strobe and Flashing Lights