Shop All Strobe and Flashing Lights
Werma
Warning Light, Green, 24VAC/DC, Dome Lens
Mfr # 20720075
Zoro # G6051208
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lamp Type Led
- Power Source 24V AC/DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 20720075
- Zoro # G6051208
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 2 23/32 in |
Width | 2 9/32 in |
Diameter | 2 9/32 in |
Depth | 1 11/32 in |
Details
Item | Beacon Warning Light |
Color | Green |
Lamp Type | Led |
Power Source | 24V AC/DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | CE, CUL |
Bulb Included | No |
Features | -1 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lens Design | Dome |
Rating | IP65 |
Voltage | 24V AC/DC |
Current Drawn | 0.045A AC/DC |
Mounting | Panel/Conduit |
Description
Beacon Warning Light, Color Green, Lamp Type LED, Flashes per Minute 0, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 24V AC/DC, Current Drawn 0.045A AC/DC, Width 2 9/32 in, Depth 1 11/32 in, Height 2 23/32 in, Voltage 24V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Impact Resistant Safety Goggles (1710U50)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A3, PR (23-0913B/8M)
- LYLE Reflective Combustible Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0417-RA_10X7)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Blue, XL, Men's Size 12-13, 1 Pair (TTXL)
- WERMA Warning Light, Yellow, 24VDC, Surface Mount (82930055)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20710067)
- WERMA Warning Light, Red, Panel/Conduit Mount (20710075)
- WERMA Warning Light, 24VDC, Panel/Conduit Mount (23010055)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- Werma Safety Alarms and Warnings