Shop All Strobe and Flashing Lights
Werma
Warning Light, 24VDC, Panel/Conduit Mount
Mfr # 23010055
Zoro # G6285960
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 24V DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 23010055
- Zoro # G6285960
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 1 7/32 in |
Depth | 4 51/64 in |
Diameter | 1 9/64 in |
Width | 1 9/64 in |
Details
Item | Beacon Warning Light |
Color | Red |
Lamp Type | Led |
Power Source | 24V DC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate/ABS |
Standards | CE, CUL |
Features | Easy to Install, Reliable Signaling |
Operating Temp. | -4 Degrees to 122 Degrees F |
Mounting | Panel/Conduit |
Lens Design | Dome |
Rating | IP65 |
Voltage | 24V DC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Bulb Included | No |
Current Drawn | 0.045A DC |
Description
Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute 0, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate/ABS, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source 24V DC, Current Drawn 0.045A DC, Width 1 9/64 in, Depth 4 51/64 in, Height 1 7/32 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Electronic Scoreboard, 20 in. W, 28 in. H (SCK104)
- TILLMAN Gloves, PR (13502X)
- MILWAUKEE TOOL WorkSkin Warm Weather Hard Hat Liner (425G)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-SJ)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- WERMA Warning Light, 24VAC/DC, Bracket Mount (20430075)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- WERMA Warning Sounder Light, Black, 2-53/64" dia (11000075)
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- WERMA Warning Light, Red, Panel/Conduit Mount (20710075)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- Werma Safety Alarms and Warnings