Shop All Strobe and Flashing Lights
Werma
Warning Light, 24VDC, Panel/Conduit Mount
Mfr # 20810055
Zoro # G6040531
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Xenon
- Power Source 24V DC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 20810055
- Zoro # G6040531
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 2 23/32 in |
Depth | 1 11/32 in |
Diameter | 2 9/32 in |
Width | 2 9/32 in |
Details
Item | Beacon Warning Light |
Color | Red |
Lamp Type | Xenon |
Power Source | 24V DC |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 60 or Steady Burn |
Housing Material | Polycarbonate |
Standards | CE, CUL |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Current Drawn | 0.1A AC/DC |
Bulb Included | No |
Voltage | 24V DC |
Features | -1 |
Operating Temp. | -4 Degrees to 140 Degrees F |
Lens Design | Dome |
Mounting | Panel/Conduit |
Rating | IP65 |
Description
Beacon Warning Light, Color Red, Lamp Type Xenon, Flashes per Minute 60 or Steady Burn, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 140 Degrees F, Rating IP65, Power Source 24V DC, Current Drawn 0.1A AC/DC, Width 2 9/32 in, Depth 1 11/32 in, Height 2 23/32 in, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, Cold Temp, CWC2RW-CT (CWC2RW-CT)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PE-A)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (CHML-09)
- HOT RODS Hard Hat Liner, Tube Style, Blue (LK810-01)
- WERMA Warning Light, Red, Panel/Conduit Mount (20710075)
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- WERMA Warning Sounder Light, Black, 2-53/64" dia (11000075)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20830055)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- WERMA Warning Light, Yellow, 24VDC, Conduit Mount (82930755)
- EDWARDS SIGNALING Warning Light, LED, 24VDC, White, 65 FPM (125XBRZW24DB)
- Werma Safety Alarms and Warnings