Shop All Tower Lights
Werma
Wall Mount Bracket
Mfr # 96063005
Zoro # G6047839
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Part
- For Use With KombiSIGN 40 Series Tower Lights
- Accessory Type Wall Mount Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 96063005
- Zoro # G6047839
- Country of Origin Germany
- Category Tower Lights
Details
Item | Wall Mount Bracket |
Type | Part |
For Use With | KombiSIGN 40 Series Tower Lights |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, For Use With KombiSIGN 40 Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, 4XL (70129_480-4XL)
- AVERY 4" x 4" GHS Chemical Labels for Inkjet Printers 200 labels/50-sheets (7278260524)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (206BYPX)
- WERMA Conduit (97584025)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Ylw (XVBC4B8)
- Werma Safety Alarms and Warnings