Shop All Tower Lights
Werma
Wall Mount Bracket
Mfr # 96063002
Zoro # G6029149
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Part
- For Use With KombiSIGN 40 Series Tower Lights
- Accessory Type Wall Mount Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 96063002
- Zoro # G6029149
- Country of Origin Germany
- Category Tower Lights
Details
Item | Wall Mount Bracket |
Type | Part |
For Use With | KombiSIGN 40 Series Tower Lights |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, For Use With KombiSIGN 40 Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 3XL, 1 PR (6632XXXL)
- LITHONIA LIGHTING Switch Hardwired LED White Exit Sign and Emergency Light (269XVW)
- MILLER ELECTRIC Filter, Magenta, 2 PK, NIOSH 42 CFR 84 (SA00818)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- WERMA Surface Base (97584004)
- WERMA Base with Tube (96069803)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- Werma Tower Lights