Shop All Tower Lights
Werma
Wall Mount Bracket
Mfr # 96063001
Zoro # G6051582
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Part
- For Use With KombiSIGN 40 Series Tower Lights
- Accessory Type Wall Mount Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 96063001
- Zoro # G6051582
- Country of Origin Germany
- Category Tower Lights
Details
Type | Part |
Item | Wall Mount Bracket |
For Use With | KombiSIGN 40 Series Tower Lights |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, For Use With KombiSIGN 40 Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Pink (313016)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Push Button Lockout, 3-3/16" H (139794)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Conduit Base (97584090)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- WERMA Surface Base (97584004)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- Werma Tower Lights