Shop All Tower Lights
Werma
Wall Mount Bracket
Mfr # 96000014
Zoro # G6035799
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Part
- For Use With KombiSIGN 71/72 Series Tower Lights
- Accessory Type Wall Mount Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 96000014
- Zoro # G6035799
- Country of Origin Germany
- Category Tower Lights
Details
Type | Part |
For Use With | KombiSIGN 71/72 Series Tower Lights |
Item | Wall Mount Bracket |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, For Use With KombiSIGN 71/72 Series Tower Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- WERMA Tower Adapter, IP66, 40mm dia., 1-3/16" H (63081000)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Wall Mount Bracket (97584010)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- WERMA Conduit Base (97584090)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- Werma Tower Lights