Shop All Tower Lights
Werma
Tower Light Sounder Tier, 4-21/64" H, 70mA
Mfr # 64581055
Zoro # G6035388
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 64581055
- Zoro # G6035388
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 4.3281 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Sounder Tier |
Standards | CE, cULus |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
NEMA Rating | 12 |
Current Drawn | 70mA |
For Use With | KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements |
Sound Level | 80dB to 100dB |
Tower Light Series | KombiSIGN 71 |
Color | Black |
Description
Tower Light Series KombiSIGN 71, Voltage 24V DC, Sound Level 80dB to 100dB, Sound Modes Continuous, Pulse, NEMA Rating 12, Diameter 70 mm, Color Black, For Use With KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements, Length 2.75 in, Width 2.75 in, Height 4.3281 in, Housing Material Polycarbonate, Standards CE, cULus, Current Drawn 70mA, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- PROFLEX BY ERGODYNE Textured Cap-H And LWhite Cap, PR (315HL)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1in x 1in (BA62-2-417)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- WERMA Wall Mount Bracket (97584010)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- Werma Safety Alarms and Warnings