Shop All Tower Lights
Werma
Tower Light Sounder Tier, 2-53/64" H, 80mA
Mfr # 64585055
Zoro # G6036593
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64585055
- Zoro # G6036593
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.8281 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Sounder Tier |
Standards | CE, cULus |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
NEMA Rating | 12 |
Current Drawn | 80mA |
For Use With | KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements |
Tower Light Series | KombiSIGN 71 |
Color | Black |
Sound Level | 100 dB |
Description
Tower Light Series KombiSIGN 71, Voltage 24V DC, Sound Level 100 dB, Sound Modes Continuous, Pulse, NEMA Rating 12, Diameter 70 mm, Color Black, For Use With KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements, Length 2.75 in, Width 2.75 in, Height 2.8281 in, Housing Material Polycarbonate, Standards CE, cULus, Current Drawn 80mA, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- LYLE Safety Sign, Eye Protection Rquired, 10inH (U4-1283-RA_14X10)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Conduit (97584025)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- Werma Tower Lights