Shop All Tower Lights
Werma
Tower Light Sounder Tier, 2-53/64" H, 25mA
Mfr # 64580075
Zoro # G6048563
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Sound Modes Continuous, Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 64580075
- Zoro # G6048563
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.8281 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Sounder Tier |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Sound Modes | Continuous, Pulse |
Housing Material | Polycarbonate |
NEMA Rating | 12 |
Current Drawn | 25mA |
For Use With | KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements |
Sound Level | 85 dB |
Color | Black |
Tower Light Series | KombiSIGN 71 |
Description
Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Sound Level 85 dB, Sound Modes Continuous, Pulse, NEMA Rating 12, Diameter 70 mm, Color Black, For Use With KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements, Length 2.75 in, Width 2.75 in, Height 2.8281 in, Housing Material Polycarbonate, Standards CE, cULus, Current Drawn 25mA, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sign Cell Phone, 10" W, 7" H, 0.055" Thick, 451P68 (451P68)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 100)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y38 (465Y38)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Wall Mount Bracket (97584086)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- Werma Safety Alarms and Warnings