Shop All Tower Lights
Werma
Tower Light Sounder Tier, 2-43/64"H, 200mA
Mfr # 63571075
Zoro # G6045002
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63571075
- Zoro # G6045002
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.6719 in |
Width | 1.5781 in |
Length | 1.5781 in |
Details
Item | Tower Light Sounder Tier |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
NEMA Rating | 12 |
Current Drawn | 200mA |
For Use With | KombiSIGN 40 Series Tower Lights, Terminal Elements, Light Elements |
Tower Light Series | KombiSIGN 40 |
Color | Gray |
Sound Level | 95 dB |
Description
Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Sound Level 95 dB, Sound Modes Continuous, Pulse, NEMA Rating 12, Diameter 40 mm, Color Gray, For Use With KombiSIGN 40 Series Tower Lights, Terminal Elements, Light Elements, Length 1.5781 in, Width 1.5781 in, Height 2.6719 in, Housing Material Polycarbonate, Standards CE, cULus, Current Drawn 200mA, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Scratch-Resistant (1VT97)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, L, PR (3601KL)
- VIKING Viking 15" Tall Insulated Boot (VW38-10)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, M, PR (12-3290-60-M)
- WERMA Bracket Base (96000001)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- Werma Tower Lights