Shop All Tower Lights
Werma
Tower Light Sounder Tier, 1-23/32" H, 80mA
Mfr # 63580075
Zoro # G6039840
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 63580075
- Zoro # G6039840
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 1.7188 in |
Width | 1.5781 in |
Length | 1.5781 in |
Details
Item | Tower Light Sounder Tier |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
NEMA Rating | 12 |
Current Drawn | 80mA |
For Use With | KombiSIGN 40 Series Tower Lights, Terminal Elements, Light Elements |
Color | Black |
Tower Light Series | KombiSIGN 40 |
Sound Level | 85 dB |
Description
Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Sound Level 85 dB, Sound Modes Continuous, Pulse, NEMA Rating 12, Diameter 40 mm, Color Black, For Use With KombiSIGN 40 Series Tower Lights, Terminal Elements, Light Elements, Length 1.5781 in, Width 1.5781 in, Height 1.7188 in, Housing Material Polycarbonate, Standards CE, cULus, Current Drawn 80mA, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SINGLE POLE CLAMP ON BREAKER LOCKOUT, PK6 (65810)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H (123330)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Radio Frequency Hazard, Landscape (OS-DS-A-1824-L-1686)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3TL-120R)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63570075)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Base with Tube (96069803)
- WERMA Wall Mount Bracket (96000014)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- Werma Tower Lights