Shop All Tower Lights
Werma
Tower Light Sounder Tier, 1-23/32" H, 80mA
Mfr # 63570075
Zoro # G6044223
$61.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Continuous, Pulse
- NEMA Rating 12
- Tower Light Series KombiSIGN 40
- Color Gray
- Width 1.5781 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 63570075
- Zoro # G6044223
- Country of Origin Germany
- Category Tower Lights
Dimensions
Width | 1.5781 in |
Height | 1.7188 in |
Diameter | 40 mm |
Length | 1.5781 in |
Details
Sound Modes | Continuous, Pulse |
NEMA Rating | 12 |
Tower Light Series | KombiSIGN 40 |
Color | Gray |
Standards | CE, cULus |
Sound Level | 85 dB |
Item | Tower Light Sounder Tier |
For Use With | KombiSIGN 40 Series Tower Lights, Terminal Elements, Light Elements |
Current Drawn | 80mA |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Description
Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Sound Level 85 dB, Sound Modes Continuous, Pulse, NEMA Rating 12, Diameter 40 mm, Color Gray, For Use With KombiSIGN 40 Series Tower Lights, Terminal Elements, Light Elements, Length 1.5781 in, Width 1.5781 in, Height 1.7188 in, Housing Material Polycarbonate, Standards CE, cULus, Current Drawn 80mA, Tower Light Sounder Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Large Fabric Head Cover, Flame Retardant (46-0700-81)
- MOLDEX Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box (6420)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- TOUGH DUCK Insulated Coverall NY 2XL (712121)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- Werma Safety Alarms and Warnings