Shop All Tower Lights
Werma
Tower Light Module Steady, 24VAC/DC, LED
Mfr # 64450075
Zoro # G6029009
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 64450075
- Zoro # G6029009
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Module Steady |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.025A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Flashes per Minute | Steady |
Lens Design | Cylinder |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Tower Light Series | KombiSIGN 71 |
Color | Blue |
Description
Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Blue, Sound Modes Steady, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus, Current Drawn 0.025A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- CONDOR OUTDOOR PRODUCTS PATROL RADIO POUCH GEN 2, NAVY BLUE (191229-006)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- WERMA Wall Mount Bracket (97584086)
- WERMA Surface Base (97584004)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- WERMA Base with Tube (96069803)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- Werma Tower Lights