Shop All Tower Lights
Werma
Tower Light Module Steady, 24VAC/DC, LED
Mfr # 64440075
Zoro # G6040157
original price:
$100.99
9% off
new price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Sound Modes Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64440075
- Zoro # G6040157
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Module Steady |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Sound Modes | Steady |
Housing Material | Polycarbonate |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.025A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Tower Light Series | KombiSIGN 71 |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Flashes per Minute | Steady |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lens Design | Cylinder |
Color | Clear |
Description
Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Clear, Sound Modes Steady, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus, Current Drawn 0.025A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- LABELMASTER Flip Placard Duo-Flip, 13-1/2inx13-1/2in (126CT-M9)
- STI Backplate For 9711,9714 Series (STI-1286)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQHHATPV)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Wall Mount Bracket (97584010)
- WERMA Wall Mount Bracket (97584086)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- Werma Tower Lights