Shop All Tower Lights
Werma
Tower Light Module Steady, 24VAC/DC, LED
Mfr # 64420075
Zoro # G6049257
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Sound Modes Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64420075
- Zoro # G6049257
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Module Steady |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Sound Modes | Steady |
Housing Material | Polycarbonate |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.025A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Tower Light Series | KombiSIGN 71 |
Flashes per Minute | Steady |
Lens Material | Polycarbonate |
Lamp Life | 100,000 hr |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lens Design | Cylinder |
Color | Green |
Description
Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Green, Sound Modes Steady, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus, Current Drawn 0.025A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, Headnet (RU65002L)
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- HONEYWELL UVEX Replacement Visor For Bionic Shield, Shade 5.0 Uncoated (UVXS8565)
- WERMA Wall Mount Bracket (96000001)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63570075)
- WERMA Mounting Base, Black (64080000)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- Werma Safety Alarms and Warnings