Shop All Tower Lights
Werma
Tower Light Module Steady, 115VAC, LED
Mfr # 64420067
Zoro # G6030862
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Steady
- NEMA Rating 12
- Lens Material Polycarbonate
- Flashes per Minute Steady
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64420067
- Zoro # G6030862
- Country of Origin Germany
- Category Tower Lights
Dimensions
Width | 2.75 in |
Diameter | 70 mm |
Height | 2.578 in |
Length | 2.75 in |
Details
Sound Modes | Steady |
NEMA Rating | 12 |
Lens Material | Polycarbonate |
Flashes per Minute | Steady |
Housing Material | Polycarbonate |
For Use With | KombiSIGN 71/72 Series Stacklights |
Current Drawn | 0.02A |
Standards | CE, cULus |
Lamp Life | 100,000 hr |
Voltage | 115V AC |
Lighting Technology | LED |
Item | Tower Light Module Steady |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lens Design | Cylinder |
Tower Light Series | KombiSIGN 71 |
Color | Green |
Description
Tower Light Series KombiSIGN 71, Voltage 115V AC, Tower Light Color Green, Sound Modes Steady, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus, Current Drawn 0.02A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Safety Whistle, Lime Yellow (AW540)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10074084)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (232TWLS-Z7/6FTGN)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Conduit Base (97584090)
- WERMA Wall Mount Bracket (96000001)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- Werma Safety Alarms and Warnings