Shop All Tower Lights
Werma
Tower Light Module Steady, 115VAC, LED
Mfr # 64410067
Zoro # G6029523
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 115V AC
- Diameter 70 mm
- Sound Modes Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64410067
- Zoro # G6029523
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Module Steady |
Standards | CE, cULus |
Voltage | 115V AC |
Sound Modes | Steady |
Housing Material | Polycarbonate |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.02A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Tower Light Series | KombiSIGN 71 |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Operating Temp. | -4 Degrees to 122 Degrees F |
Flashes per Minute | Steady |
Color | Red |
Description
Tower Light Series KombiSIGN 71, Voltage 115V AC, Tower Light Color Red, Sound Modes Steady, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus, Current Drawn 0.02A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Circuit Breaker Compact Padlock (7C5RED)
- LYLE Safety Sign, Keep Gte Clsd, 7in.H (U4-1459-RA_10X7)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- ERGODYNE Stainless Grinder Tool Trap (3797)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63570075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- Werma Safety Alarms and Warnings