Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VDC, LED
Mfr # 64724055
Zoro # G6033638
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V DC
- Diameter 70 mm
- Sound Modes Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64724055
- Zoro # G6033638
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V DC |
Sound Modes | Pulse |
Housing Material | Polycarbonate |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.08A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Lamp Life | 50,000 hr |
Flashes per Minute | Steady |
Lens Material | Polycarbonate |
Tower Light Series | KombiSIGN 71 |
Color | Green |
Description
Tower Light Series KombiSIGN 71, Voltage 24V DC, Tower Light Color Green, Sound Modes Pulse, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.08A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- ELCO LIGHTING Self Illuminating Exit Sign, EE81S (EE81S)
- GVS-RPB RPB Safety Z-Link Weld Visor Attachement Clip (16-673)
- DELTA PLUS Headgear, Ratchet, 5SwivlLocks, Blue (HG-25)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Sounder Tier, 2-1/8" H, 40mA (64587075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- WERMA Wall Mount Bracket (96000041)
- WERMA Tower Light Assembly, 24VAC/DC, 135mA, 37mm (69815075)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- Werma Tower Lights