Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VDC, LED
Mfr # 64714055
Zoro # G6048268
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V DC
- Diameter 70 mm
- Sound Modes Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64714055
- Zoro # G6048268
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Length | 2.75 in |
Width | 2.75 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V DC |
Sound Modes | Pulse |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 12 |
Current Drawn | 0.08A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Tower Light Series | KombiSIGN 71 |
Flashes per Minute | Steady |
Color | Red |
Description
Tower Light Series KombiSIGN 71, Voltage 24V DC, Tower Light Color Red, Sound Modes Pulse, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.08A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- IRONWEAR Full-Body Harness w/ 3 Steel D-Rings & Polyester Webbing (2100)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 2In (TF2Y300-200)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63570075)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- WERMA Base with Tube (96069803)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- Werma Tower Lights