Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VDC, LED
Mfr # 63452055
Zoro # G6260097
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V DC
- Diameter 40 mm
- Sound Modes Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63452055
- Zoro # G6260097
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.312 in |
Length | 1.578 in |
Width | 1.58 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V DC |
Sound Modes | Pulse |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 12 |
Current Drawn | 0.065A |
For Use With | KombiSIGN 40 Series Stacklights |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Flashes per Minute | Steady |
Lamp Life | 50,000 hr |
Operating Temp. | -22 Degrees to 140 Degrees F |
Tower Light Series | KombiSIGN 40 |
Color | Blue |
Description
Tower Light Series KombiSIGN 40, Voltage 24V DC, Tower Light Color Blue, Sound Modes Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.065A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- DUNLOP Knee Boots, Size 7, 16" H, White, Plain, PR (810110733)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Wall Mount Bracket (96000041)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- WERMA Wall Mount Bracket (96000001)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Wall Mount Bracket (97584086)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- Werma Safety Alarms and Warnings