Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VDC, LED
Mfr # 63445055
Zoro # G6040443
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 63445055
- Zoro # G6040443
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.312 in |
Length | 1.578 in |
Width | 1.58 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
Lighting Technology | LED |
NEMA Rating | 12 |
Current Drawn | 0.06A |
For Use With | KombiSIGN 40 Series Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Tower Light Series | KombiSIGN 40 |
Lens Material | Polycarbonate |
Flashes per Minute | Steady |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Color | Blue |
Description
Tower Light Series KombiSIGN 40, Voltage 24V DC, Tower Light Color Blue, Sound Modes Continuous, Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.06A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Elbow Support, Neoprene, Black, M (EL5002M)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465Y51 (465Y51)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal Large, PR (IA5300-LG)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Black, One Size (WHE00036-210)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Base with Tube (96069803)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- Werma Safety Alarms and Warnings