Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VDC, LED
Mfr # 63424055
Zoro # G6292778
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Sound Modes Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63424055
- Zoro # G6292778
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.312 in |
Width | 1.58 in |
Length | 1.578 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V DC |
Housing Material | Polycarbonate |
Sound Modes | Pulse |
Lighting Technology | LED |
NEMA Rating | 12 |
Current Drawn | 0.065A |
For Use With | KombiSIGN 40 Series Stacklights |
Tower Light Series | KombiSIGN 40 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | Steady |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Color | Green |
Description
Tower Light Series KombiSIGN 40, Voltage 24V DC, Tower Light Color Green, Sound Modes Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.065A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Construction Area Keep Out Sign (D404PB)
- IRONWEAR 4860 Tear-resistant 15 ga Iron-Tek glove, Foam Nitrile Coating w/extended cuff, Reinforced Stitching (4860-LG)
- LYLE Compressed Air Danger Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU4-0365-ND_7X5 (LCU4-0365-ND_7X5)
- ROCKPORT WORKS Athletic Shoe, M, 11, Blue, PR (RK4691)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- WERMA Surface Base (97584004)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- Werma Safety Alarms and Warnings