Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VDC, LED
Mfr # 63422055
Zoro # G6037022
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Pulse
- NEMA Rating 12
- Lens Design Cylinder
- For Use With KombiSIGN 40 Series Stacklights
- Diameter 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63422055
- Zoro # G6037022
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Width | 1.58 in |
Length | 1.578 in |
Height | 2.312 in |
Details
Sound Modes | Pulse |
NEMA Rating | 12 |
Lens Design | Cylinder |
For Use With | KombiSIGN 40 Series Stacklights |
Item | Tower Light Module Multimode |
Current Drawn | 0.065A |
Voltage | 24V DC |
Lighting Technology | LED |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | Steady |
Standards | CE, cULus |
Tower Light Series | KombiSIGN 40 |
Housing Material | Polycarbonate |
Color | Green |
Description
Tower Light Series KombiSIGN 40, Voltage 24V DC, Tower Light Color Green, Sound Modes Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.065A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8251HDZBK)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- WERMA Wall Mount Bracket (97584086)
- WERMA Base with Tube (96069803)
- WERMA Wall Mount Bracket (96000001)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Blu (XVBC4B6)
- Werma Safety Alarms and Warnings