Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VAC/DC
Mfr # 64751075
Zoro # G6041012
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 64751075
- Zoro # G6041012
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.08A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Flashes per Minute | Steady |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Tower Light Series | KombiSIGN 71 |
Color | Blue |
Description
Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Blue, Sound Modes Continuous, Pulse, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.08A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60288 (60288)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69812075)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- Werma Safety Alarms and Warnings