Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VAC/DC
Mfr # 64721075
Zoro # G6043298
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64721075
- Zoro # G6043298
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
Lighting Technology | LED |
NEMA Rating | 12 |
Current Drawn | 0.08A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Lamp Life | 50,000 hr |
Tower Light Series | KombiSIGN 71 |
Flashes per Minute | Steady |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Operating Temp. | -22 Degrees to 140 Degrees F |
Color | Green |
Description
Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Green, Sound Modes Continuous, Pulse, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.08A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- KEYSTONE SAFETY Beard Net, 18in, Brown, Nylon, PK1000 (112HPI-BROWN)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- ACCUFORM Banner, Drive Safely And, 28 x 96 In. (MBR830)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Bracket Base (96000001)
- WERMA Base with Tube (96069803)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69812075)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- Werma Tower Lights