Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VAC/DC
Mfr # 64713075
Zoro # G6034189
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Sound Modes Continuous, Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64713075
- Zoro # G6034189
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Length | 2.75 in |
Width | 2.75 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Sound Modes | Continuous, Pulse |
Housing Material | Polycarbonate |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.08A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | Steady |
Lamp Life | 50,000 hr |
Tower Light Series | KombiSIGN 71 |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Color | Red |
Description
Tower Light Series KombiSIGN 71, Voltage 24V AC/DC, Tower Light Color Red, Sound Modes Continuous, Pulse, Diameter 70 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.08A, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20250)
- MOON AMERICAN Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling (1117-1550501)
- IDESCO SAFETY Do Not Open This Valve Safety Tag, PK10 (KAT825AC)
- QWIKPRODUCTS QwikSmoke Universal Smoke Detector Test Gas (QT2330)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Wall Mount Bracket (97584086)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- WERMA Base with Tube (96069803)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- Werma Tower Lights