Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VAC/DC
Mfr # 63451075
Zoro # G6043270
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63451075
- Zoro # G6043270
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.312 in |
Width | 1.58 in |
Length | 1.578 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
Lighting Technology | LED |
NEMA Rating | 12 |
Current Drawn | 0.04A |
For Use With | KombiSIGN 40 Series Stacklights |
Flashes per Minute | Steady |
Lens Design | Cylinder |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Tower Light Series | KombiSIGN 40 |
Color | Blue |
Description
Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Tower Light Color Blue, Sound Modes Continuous, Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.04A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 3XL, PK30 (FK-32122-6)
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 11 Glove Size (KITGC2B11-NR)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (GUG2-04-L)
- WERMA Tower Adapter, IP66, 40mm dia., 1-3/16" H (63081000)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- WERMA Conduit (97584025)
- WERMA Base with Tube (96069803)
- WERMA Surface Base (97584004)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- Werma Safety Alarms and Warnings