Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VAC/DC
Mfr # 63443075
Zoro # G6035467
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 40 mm
- Sound Modes Continuous, Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63443075
- Zoro # G6035467
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.312 in |
Width | 1.58 in |
Length | 1.578 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Sound Modes | Continuous, Pulse |
Housing Material | Polycarbonate |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.04A |
For Use With | KombiSIGN 40 Series Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | Steady |
Lens Design | Cylinder |
Tower Light Series | KombiSIGN 40 |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Color | Clear |
Description
Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Tower Light Color Clear, Sound Modes Continuous, Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.04A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 72" (172BR)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light Assembly, 24VAC/DC, 60mA, 37mm (69813075)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- Werma Tower Lights