Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VAC/DC
Mfr # 63433075
Zoro # G6048773
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63433075
- Zoro # G6048773
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.312 in |
Width | 1.58 in |
Length | 1.578 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
Lighting Technology | LED |
NEMA Rating | 12 |
Current Drawn | 0.03A |
For Use With | KombiSIGN 40 Series Stacklights |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Tower Light Series | KombiSIGN 40 |
Lens Design | Cylinder |
Flashes per Minute | Steady |
Operating Temp. | -22 Degrees to 140 Degrees F |
Color | Yellow |
Description
Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Tower Light Color Yellow, Sound Modes Continuous, Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.03A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, L (388BFL)
- KLEENGUARD A40 Liquid/Particle Protection Apron, Film Laminate, Wht, 28x40, PK100 (KCC 44481)
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W (AP322)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- WERMA Conduit (97584025)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64410075)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- Werma Tower Lights