Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VAC/DC
Mfr # 63423075
Zoro # G6034633
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Sound Modes Continuous, Pulse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 63423075
- Zoro # G6034633
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.312 in |
Width | 1.58 in |
Length | 1.578 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Continuous, Pulse |
NEMA Rating | 12 |
Lighting Technology | LED |
Current Drawn | 0.04A |
For Use With | KombiSIGN 40 Series Stacklights |
Lens Design | Cylinder |
Operating Temp. | -22 Degrees to 140 Degrees F |
Tower Light Series | KombiSIGN 40 |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | Steady |
Color | Green |
Description
Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Tower Light Color Green, Sound Modes Continuous, Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.04A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1036)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- ZORO SELECT STEELCADE BARRICADE TYPE I 12/8 EGR TO (97-03-001)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- WERMA Base with Tube (96069803)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- ZORO SELECT Stack Light Base, 14-3/4 In (6JZF9)
- Werma Safety Alarms and Warnings