Shop All Tower Lights
Werma
Tower Light Module Multimode, 24VAC/DC
Mfr # 63411075
Zoro # G6031459
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 24V AC/DC
- Diameter 40 mm
- Sound Modes Continuous, Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 63411075
- Zoro # G6031459
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.312 in |
Width | 1.58 in |
Length | 1.578 in |
Details
Item | Tower Light Module Multimode |
Standards | CE, cULus |
Voltage | 24V AC/DC |
Sound Modes | Continuous, Pulse |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 12 |
Current Drawn | 0.03A |
For Use With | KombiSIGN 40 Series Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | Steady |
Tower Light Series | KombiSIGN 40 |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Color | Red |
Description
Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Tower Light Color Red, Sound Modes Continuous, Pulse, Diameter 40 mm, NEMA Rating 12, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards CE, cULus, Current Drawn 0.03A, Height 2.312 in, Length 1.578 in, Width 1.58 in, For Use With KombiSIGN 40 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (717-09)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470R10 (470R10)
- BRADY Clipboard, 10 in Height, 7 in Width, Rectangle (36672LS)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- WERMA Tower Light Sounder Tier, 1-23/32" H, 80mA (63580075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- Werma Safety Alarms and Warnings