Shop All Tower Lights
Werma
Tower Light Module Flashing, 115VAC, Xenon
Mfr # 64350067
Zoro # G6033583
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 115V AC
- Diameter 70 mm
- Watts 2 W
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64350067
- Zoro # G6033583
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Length | 2.75 in |
Width | 2.75 in |
Details
Item | Tower Light Module Flashing |
Standards | CE, cULus |
Voltage | 115V AC |
Watts | 2 W |
Housing Material | Polycarbonate |
Sound Modes | Pulse |
Lighting Technology | Xenon |
NEMA Rating | 12 |
Current Drawn | 0.022A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Operating Temp. | -4 Degrees to 122 Degrees F |
Tower Light Series | KombiSIGN 71 |
Flashes per Minute | 60 |
Lamp Life | 50,000 hr |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Color | Blue |
Lamp Watts | 2.0 W |
Description
Tower Light Series KombiSIGN 71, Voltage 115V AC, Tower Light Color Blue, Sound Modes Pulse, Diameter 70 mm, NEMA Rating 12, Lighting Technology Xenon, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus, Current Drawn 0.022A, Watts 2 W, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, XXL, High Visibility Yellow, PR (N9690HVXXL)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 120)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S0662X)
- WERMA Bracket Base (96000001)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- Werma Tower Lights