Shop All Tower Lights
Werma
Tower Light Module Flashing, 115VAC, Xenon
Mfr # 64310067
Zoro # G6045431
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cULus
- Voltage 115V AC
- Diameter 70 mm
- Sound Modes Pulse
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64310067
- Zoro # G6045431
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.578 in |
Width | 2.75 in |
Length | 2.75 in |
Details
Item | Tower Light Module Flashing |
Standards | CE, cULus |
Voltage | 115V AC |
Sound Modes | Pulse |
Housing Material | Polycarbonate |
Watts | 2 W |
Lighting Technology | Xenon |
NEMA Rating | 12 |
Current Drawn | 0.022A |
For Use With | KombiSIGN 71/72 Series Stacklights |
Tower Light Series | KombiSIGN 71 |
Lens Design | Cylinder |
Lamp Life | 50,000 hr |
Flashes per Minute | 60 |
Lens Material | Polycarbonate |
Operating Temp. | -4 Degrees to 122 Degrees F |
Color | Red |
Lamp Watts | 2.0 W |
Description
Tower Light Series KombiSIGN 71, Voltage 115V AC, Tower Light Color Red, Sound Modes Pulse, Diameter 70 mm, NEMA Rating 12, Lighting Technology Xenon, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards CE, cULus, Current Drawn 0.022A, Watts 2 W, Height 2.578 in, Length 2.75 in, Width 2.75 in, For Use With KombiSIGN 71/72 Series Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F38)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Width: 10-3/4" (DL14UV25)
- BRADY Label, White, Labels/Roll: 3000 (THT-152-492-3)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 /40 KD Green)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- Werma Tower Lights