Shop All Tower Lights
Werma
Tower Light Module, 120V, 70mm, Rd
Mfr # 64918008
Zoro # G2749616
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Fiberglass
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64918008
- Zoro # G2749616
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.625 in |
Width | 2.75 in |
Length | 2.625 in |
Details
Item | Tower Light Module |
Standards | UL |
Voltage | 120V AC |
Housing Material | Fiberglass |
Watts | 5 W |
Lighting Technology | Incandescent |
NEMA Rating | 4X |
Current Drawn | 0.400A |
Includes | Bulb |
Color | Red |
Mounting | Base |
Lamp Type | Steady Burn |
Lens Design | Cylinder |
Operating Temp. | -4 Degrees to 122 Degrees F |
Rating | NEMA 4X, IP65 |
Lens Material | Polycarbonate |
Lamp Life | 2,500 hr |
Lamp Watts | 5.0 W |
Description
Voltage 120V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 4X, Lighting Technology Incandescent, Lamp Life 2,500 hr, Housing Material Fiberglass, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.400A, Watts 5 W, Height 2.625 in, Length 2.625 in, Width 2.75 in, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- STRANCO Hanging Aisle Sign, Legend 10 (HPS-FS1212-10)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- WERMA Bracket Base (96000001)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Conduit (97584025)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- GP THUNDER GP Thunder - SGP85K-9004 - 9004 8500K 65 45W Standard Wattage Bulb - 2 Pack (SGP85K-9004)
- Werma Safety Alarms and Warnings