Shop All Tower Lights
Werma
Tower Light Module, 120V, 70mm, Grn
Mfr # 64918009
Zoro # G2583804
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Fiberglass
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64918009
- Zoro # G2583804
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.625 in |
Length | 2.625 in |
Width | 2.75 in |
Details
Item | Tower Light Module |
Standards | UL |
Voltage | 120V AC |
Housing Material | Fiberglass |
Watts | 5 W |
Lighting Technology | Incandescent |
NEMA Rating | 4X |
Current Drawn | 0.400A |
Lamp Life | 2,500 hr |
Color | Green |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lens Design | Cylinder |
Mounting | Base |
Rating | NEMA 4X, IP65 |
Lamp Type | Steady Burn |
Lens Material | Polycarbonate |
Includes | Bulb |
Lamp Watts | 5.0 W |
Description
Voltage 120V AC, Tower Light Color Green, Diameter 70 mm, NEMA Rating 4X, Lighting Technology Incandescent, Lamp Life 2,500 hr, Housing Material Fiberglass, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.400A, Watts 5 W, Height 2.625 in, Length 2.625 in, Width 2.75 in, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES INDUSTRIAL HEAD GEAR (16-HG)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- DRAEGER Accuro Pump (6400000)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10121267)
- WERMA Tower Light Module Flashing, 115VAC, Xenon (64310067)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- WERMA Conduit (97584025)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- BULLDOG 30,000 Lumen Dual Head LED Tower (P30000)
- Werma Safety Alarms and Warnings