Shop All Tower Lights
Werma
Tower Light Module, 120V, 70mm, Clr
Mfr # 64918011
Zoro # G0994734
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 70 mm
- Watts 5 W
- Housing Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64918011
- Zoro # G0994734
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.625 in |
Length | 2.625 in |
Width | 2.75 in |
Details
Item | Tower Light Module Flashing |
Standards | UL |
Voltage | 120V AC |
Watts | 5 W |
Housing Material | Fiberglass |
Lighting Technology | Incandescent |
NEMA Rating | 4X |
Current Drawn | 0.400A |
Mounting | Base |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lens Material | Polycarbonate |
Rating | NEMA 4X, IP65 |
Lamp Type | Led |
Color | Clear |
Lens Design | Cylinder |
Includes | Bulb |
Lamp Life | 2,500 hr |
Lamp Watts | 5.0 W |
Description
Voltage 120V AC, Tower Light Color Clear, Diameter 70 mm, NEMA Rating 4X, Lighting Technology Incandescent, Lamp Life 2,500 hr, Housing Material Fiberglass, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.400A, Watts 5 W, Height 2.625 in, Length 2.625 in, Width 2.75 in, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Three Seasons Jacket, Red, Size 3X (9400)
- TINGLEY Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51254)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Static (S2020AF-BLU)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, L, 1 PR (505-L)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- WERMA Tower Light Assembly, 24VAC/DC, 135mA, 37mm (69815075)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- WERMA Wall Mount Bracket (97584010)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- WERMA Conduit (97584025)
- Werma Safety Alarms and Warnings