Shop All Tower Lights
Werma
Tower Light LED Module, 120V, 70mm, Clr
Mfr # 644-400-67
Zoro # G3359483
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Fiberglass
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 644-400-67
- Zoro # G3359483
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.625 in |
Length | 2.625 in |
Width | 2.75 in |
Details
Item | Tower Light Module Steady |
Standards | UL |
Voltage | 120V AC |
Housing Material | Fiberglass |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.200A |
For Use With | KombiSIGN 71 Series Tower Lights |
Flashes per Minute | Steady |
Lens Material | Polycarbonate |
Rating | NEMA 4X, IP65 |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Tower Light Series | 71 |
Color | Clear |
Includes | Bulb |
Lamp Type | Led |
Operating Temp. | -4 Degrees to 122 Degrees F |
Mounting | Base |
Lamp Watts | 2.3 W |
Description
Tower Light Series 71, Voltage 120V AC, Tower Light Color Clear, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Fiberglass, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -4 Degrees to 122 Degrees F, Standards UL, Current Drawn 0.200A, Watts 2.3 W, Height 2.625 in, Length 2.625 in, Width 2.75 in, For Use With KombiSIGN 71 Series Tower Lights, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7831-11W)
- EDWARDS SIGNALING Fire Panel Trim, 3 and 5 Zone, Red (F-TRIM35R)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- WERMA Bracket Base (96000001)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- Werma Safety Alarms and Warnings