Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 95mA, 37mm
Mfr # 69912075
Zoro # G6044862
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Steady
- NEMA Rating IP65
- Sounder Included No
- Tower Light Series KOMPAKT 37
- Lens Design Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69912075
- Zoro # G6044862
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 5 1/2 in |
Details
Sound Modes | Steady |
NEMA Rating | IP65 |
Sounder Included | No |
Tower Light Series | KOMPAKT 37 |
Lens Design | Cylinder |
Lighting Technology | LED |
Sound Level | 85dB |
Light Modes | Steady |
Housing Material | Polycarbonate |
Lens Material | Polycarbonate |
Number of Lights | 2 |
Standards | cULus |
Lamp Life | 50,000 hr |
Current Drawn | 95mA |
Flashes per Minute | 0 |
Voltage | 24V AC/DC |
Item | Tower Light Assembly |
Color | Green, Red |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Green, Red, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 95mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-17762)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- WERNER Full Body Harness, Vest Style, S (H232101)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- WERMA Tower Light LED Module, 120V, 70mm, Clr (644-400-67)
- WERMA Conduit Base (97584090)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- ZORO SELECT Tower Light Sounder Tier, 24VAC/DC, 55mm (6JZG7)
- Werma Tower Lights