Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 85mA, 37mm
Mfr # 69943075
Zoro # G6250741
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Sound Modes Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werma
- MFR # 69943075
- Zoro # G6250741
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 5 1/2 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Steady |
Housing Material | Polycarbonate |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 85mA |
Sounder Included | No |
Light Modes | Steady |
Number of Lights | 2 |
Flashes per Minute | 0 |
Sound Level | 85dB |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Tower Light Series | KOMPAKT 37 |
Lamp Life | 50,000 hr |
Mounting | Direct |
Color | Red, Yellow |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 85mA, Watts Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Surveyor Safety Vest, Black, M (6165BK-M)
- ZORO SELECT Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R794)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- KLEIN TOOLS Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens (60537)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- WERMA Tower Light Assembly, 24VAC/DC, 135mA, 37mm (69815075)
- WERMA Wall Mount Bracket (97584010)
- WERMA Base with Tube (96069803)
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- Werma Tower Lights