Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 85mA, 37mm
Mfr # 69923075
Zoro # G6248702
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69923075
- Zoro # G6248702
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 5 1/2 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
Lighting Technology | LED |
NEMA Rating | IP65 |
Sounder Included | No |
Current Drawn | 85mA |
Lens Design | Cylinder |
Flashes per Minute | 0 |
Lens Material | Polycarbonate |
Light Modes | Steady |
Tower Light Series | KOMPAKT 37 |
Number of Lights | 2 |
Sound Level | 85dB |
Lamp Life | 50,000 hr |
Color | Red, Yellow |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 85mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Ammonia, 2 to 30 ppm, PK10 (6733231)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- GUARDIAN EQUIPMENT Sign, 3-sided, Ge, Assy (AP250-008T)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44317)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- WERMA Mounting Base, Black (64080000)
- WERMA Wall Mount Bracket (97584010)
- WERMA Conduit (97584025)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- SOUTHWIRE Dual Head Tower Light, Corded, 11000lm, LED (9842)
- Werma Safety Alarms and Warnings