Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 85mA, 37mm
Mfr # 69913075
Zoro # G6050928
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69913075
- Zoro # G6050928
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 5 1/2 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 85mA |
Sounder Included | No |
Tower Light Series | KOMPAKT 37 |
Sound Level | 85dB |
Light Modes | Steady |
Flashes per Minute | 0 |
Lens Material | Polycarbonate |
Lamp Life | 50,000 hr |
Lens Design | Cylinder |
Number of Lights | 2 |
Color | Red, Yellow |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Red, Yellow, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 85dB, Standards cULus, Current Drawn 85mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (WMN100243)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-70)
- WERMA Tower Light Assembly, 24VAC/DC, 80mA, 70mm (64900002)
- WERMA Wall Mount Bracket (96000014)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 40mm (63930001)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Base with Tube (96069803)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- Werma Safety Alarms and Warnings