Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 80mA, 70mm
Mfr # 64900002
Zoro # G6543533
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Modes Intermittent, Steady
- NEMA Rating IP65
- Sounder Included No
- Lamp Life 50,000 hr
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64900002
- Zoro # G6543533
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 11 49/64 in |
Details
Sound Modes | Intermittent, Steady |
NEMA Rating | IP65 |
Sounder Included | No |
Lamp Life | 50,000 hr |
Voltage | 24V AC/DC |
Lighting Technology | LED |
Lens Material | Polycarbonate |
Current Drawn | 80mA |
Tower Light Series | KombiSIGN 72 |
Lens Design | Cylinder |
Flashes per Minute | 60 |
Light Modes | Flashing, Steady |
Housing Material | Polycarbonate |
Standards | cULus |
Item | Tower Light Assembly |
Number of Lights | 3 |
Mounting | Base |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 11 49/64 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KombiSIGN 72, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 80mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 8 in Length, Tacos I (D-DC-8-Tacos I)
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- BRADY Fire Exit Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (132142)
- NMC Caution Tripping Hazard Sign, C404RB (C404RB)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64083000)
- WERMA Tower Light Assembly, 115 to 230VAC, 30mA (69110068)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64420075)
- WERMA Tower Adapter, IP66, 40mm dia., 1-3/16" H (63081000)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- Werma Tower Lights