Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 80mA, 70mm
Mfr # 64900001
Zoro # G6550140
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 70 mm
- Sound Modes Intermittent, Steady
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 64900001
- Zoro # G6550140
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 8 11/32 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Sound Modes | Intermittent, Steady |
Housing Material | Polycarbonate |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 80mA |
Sounder Included | No |
Tower Light Series | KombiSIGN 72 |
Lamp Life | 50,000 hr |
Number of Lights | 3 |
Flashes per Minute | 60 |
Lens Material | Polycarbonate |
Light Modes | Flashing, Steady |
Lens Design | Cylinder |
Mounting | Base |
Color | Green, Red, Yellow |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Green, Red, Yellow, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included No, Diameter 70 mm, Overall Height 8 11/32 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KombiSIGN 72, 60 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 80mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA X-Large Alu, Straight Gate, Polished (910000100KK)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, XL (V1210160U-XL)
- RUBBER-CAL "Safe-Grip" Slip-Resistant Traction Mats - 1/4 in x 34 in x 4 ft - Black Rubber Runner (03-161)
- 3M High Durability Outer Shroud, Nylon (M-448)
- WERMA Tower Light Sounder Tier, 4-21/64"H, 400mA (64584055)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64430075)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- Werma Tower Lights