Shop All Tower Lights
Werma
Tower Light Assembly, 24VAC/DC, 70mA, 37mm
Mfr # 69832075
Zoro # G6297623
original price:
$107.00
12% off
new price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cULus
- Voltage 24V AC/DC
- Diameter 37 mm
- Housing Material Polycarbonate
- Sound Modes Steady
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Werma
- MFR # 69832075
- Zoro # G6297623
- Country of Origin China
- Category Tower Lights
Dimensions
Diameter | 37 mm |
Height | 5 1/2 in |
Details
Item | Tower Light Assembly |
Standards | cULus |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Sound Modes | Steady |
NEMA Rating | IP65 |
Lighting Technology | LED |
Current Drawn | 70mA |
Sounder Included | No |
Tower Light Series | KOMPAKT 37 |
Lamp Life | 50,000 hr |
Flashes per Minute | 0 |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Number of Lights | 2 |
Light Modes | Steady |
Color | Green, Red |
Mounting | Direct |
Description
Tower Light Mounting Style Direct, Number of Lights 2, Tower Light Color Green, Red, Light Modes Steady, Sound Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 37 mm, Overall Height 5 1/2 in, Voltage 24V AC/DC, NEMA Rating IP65, Tower Light Series KOMPAKT 37, 0 Flashes per Minute, Lamp Life 50,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Standards cULus, Current Drawn 70mA, Tower Light Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- ARIAT Size 8 Men's Western Boot Steel Work Boot, Brown (10014241)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW202FG (L))
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1121-RD_14X10 (U5-1121-RD_14X10)
- WERMA Wall Mount Bracket (96000014)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- WERMA Tower Light Assembly, 24VAC/DC, 100mA, 37mm (69811075)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69842075)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580075)
- GP THUNDER GP Thunder - SGP85K-9004 - 9004 8500K 65 45W Standard Wattage Bulb - 2 Pack (SGP85K-9004)
- Werma Tower Lights